HyperSep™ Cyano Plates
HyperSep™ Cyano Plates
Actual product may vary
Thermo Scientific™

HyperSep™ Cyano Plates

Get optimized isolation of polar compounds from nonpolar matrices, with these medium polarity cyano SPE well plates and individual wells.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60307-304Cyano 100 mg/2 mL 96 Fixed Well Plate, 1 pk
60300-821Cyano 10 mg/1 mL 96 Removable Well Plate, 1 pk
60300-822Cyano 25 mg/1 mL 96 Removable Well Plate, 1 pk
60300-823Cyano 50 mg/1 mL 96 Removable Well Plate, 1 pk
60300-824Cyano 100 mg/1 mL 96 Removable Well Plate, 1 pk
Catalog number 60307-304
Price (USD)/ Each
522.11
Add to cart
Description:
Cyano 100 mg/2 mL 96 Fixed Well Plate, 1 pk
Price (USD)/ Each
522.11
Add to cart
HyperSep™ Cyano Plates
Catalog number60307-304
Price (USD)/ Each
522.11
-
Add to cart
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

A medium polarity sorbent, Thermo Scientific™ HyperSep™ Cyano Plates are less retentive than silica or diol, and are optimized for the isolation of polar compounds from nonpolar matrices. Typical applications include:

  • Retention of polar compounds from hexane and oils
  • Reversed phase extraction of moderately polar compounds
HyperSep SPE Cartridges and Plates

HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.

Specifications
DescriptionCyano 100 mg/2 mL 96 Fixed Well Plate, 1 pk
Bed Weight100 mg
For Use With (Application)Retention of Polar Compounds From Nonpolar Matrices
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Cyano
TypeSolid Phase Extraction Well Plate
Volume (Metric) Well1 mL
Unit SizeEach