HyperSep™ Aminopropyl Plates
HyperSep™ Aminopropyl Plates
Actual product may vary
Thermo Scientific™

HyperSep™ Aminopropyl Plates

Obtain excellent retention of drugs, metabolites and structural isomers with these aminopropyl SPE well plates that allow both polar and anion exchange interactions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60307-293Aminopropyl 50 mg/2 mL 96 Fixed Well Plate, 1 pk
60300-505Aminopropyl 10 mg/1 mL 96 Removable Well Plate, 1 pk
60300-506Aminopropyl 25 mg/1 mL 96 Removable Well Plate, 1 pk
60300-507Aminopropyl 50 mg/1 mL 96 Removable Well Plate, 1 pk
60307-291Aminopropyl 10 mg/2 mL 96 Fixed Well Plate, 1 pk
60307-294Aminopropyl 100 mg/2 mL 96 Fixed Well Plate, 1 pk
Catalog number 60307-293
Price (USD)/ Each
512.76
Add to cart
Description:
Aminopropyl 50 mg/2 mL 96 Fixed Well Plate, 1 pk
Price (USD)/ Each
512.76
Add to cart
HyperSep™ Aminopropyl Plates
Catalog number60307-293
Price (USD)/ Each
512.76
-
Add to cart
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Aminopropyl Plates feature a polar sorbent that allows both polar and anion exchange interactions. The chemistry offers excellent retention of drugs, metabolites and structural isomers. Typical applications include:

  • Separation of structural isomers
  • Drugs and metabolites in biological fluids
  • Saccharides, phenols and petroleum products
The sorbent used in HyperSep Aminopropyl SPE 96-Well Plates and Individual Wells acts as a weak anion exchanger, and also provides enhanced retention of strong anions like sulfonic acids.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications
DescriptionAminopropyl 50 mg/2 mL 96 Fixed Well Plate, 1 pk
Bed Weight50 mg
For Use With (Application)Extraction of Strong Acids via Polar and Anion Exchange Interactions
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Aminopropyl
TypeSolid Phase Extraction Well Plate
Volume (Metric) Well1 mL
Unit SizeEach