HyperSep™ Silica Plates
HyperSep™ Silica Plates
Actual product may vary
Thermo Scientific™

HyperSep™ Silica Plates

Retain analytes in nonpolar matrices, and separate compounds of very similar structure with these silica SPE well plates and individual wells.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60307-234Silica 100 mg/2 mL 96 Fixed Well Plate, 1 pk
60300-485Silica 10 mg/1 mL 96 Removable Well Plate, 1 pk
60300-486Silica 25 mg/1 mL 96 Removable Well Plate, 1 pk
60300-487Silica 50 mg/1 mL 96 Removable Well Plate, 1 pk
60300-488Silica 100 mg/1 mL 96 Removable Well Plate, 1 pk
60307-233Silica 50 mg/2 mL 96 Fixed Well Plate, 1 pk
60307-231Silica 10 mg/2 mL 96 Fixed Well Plate, 1 pk
Catalog number 60307-234
Price (USD)/ Each
-
Request A Quote
Description:
Silica 100 mg/2 mL 96 Fixed Well Plate, 1 pk
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Silica Plates feature a polar sorbent primarily used to retain analytes in nonpolar matrices, and can effectively separate compounds of very similar structure. Typical applications include:

  • Extraction of polar compounds including aldehydes, amines, drugs, pesticides and herbicides
  • Extraction of carotenoids, fat-soluble vitamins, aflatoxins in food matrices
  • Extraction of fatty acids and phospholipids
The high quality silica material used in HyperSep Silica SPE 96-Well Plates and Individual Wells adsorbs analytes from nonpolar solvents like hydrocarbons, less polar esters and ethers. The sorbent is also suitable for use as an intermediate strength cation exchanger in aqueous medium.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications
DescriptionSilica 100 mg/2 mL 96 Fixed Well Plate, 1 pk
Bed Weight100 mg
For Use With (Application)Retention of Analytes in Nonpolar Matrices
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep Silica
TypeSolid Phase Extraction Well Plate
Volume (Metric) Well1 mL
Unit SizeEach