HyperSep™ SCX Plates
HyperSep™ SCX Plates
Actual product may vary
Thermo Scientific™

HyperSep™ SCX Plates

Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanger SPE well plates and individual wells.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60300-588SCX 100 mg/1 mL 96 Removable Well Plate, 1 pk
60300-587SCX 50 mg/1 mL 96 Removable Well Plate, 1 pk
60307-253SCX 50 mg/2 mL 96 Fixed Well Plate, 1 pk
60307-252SCX 25 mg/2 mL 96 Fixed Well Plate, 1 pk
Catalog number 60300-588
Price (USD)/ Each
512.76
Add to cart
Description:
SCX 100 mg/1 mL 96 Removable Well Plate, 1 pk
Price (USD)/ Each
512.76
Add to cart
HyperSep™ SCX Plates
Catalog number60300-588
Price (USD)/ Each
512.76
-
Add to cart
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ SCX Plates feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:

  • Antibiotics
  • Drug compounds
  • Organic bases
  • Amino acids
  • Catecholamines
  • Herbicides
HyperSep SCX Strong Cation Exchanger 96-Well Plates and Individual Wells are ideally suited for the extraction of a wide range of charged basic compounds.
  • Modified benzene ring provides potential for nonpolar interactions
  • Low pKa value

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications
DescriptionSCX 100 mg/1 mL 96 Removable Well Plate, 1 pk
Bed Weight100 mg
For Use With (Application)Extraction of Charged Basic Compounds
Particle Size40 to 60 μm
Product LineHyperSep
SorbentHyperSep SCX
Type96-well Plate
Volume (Metric) Well1 mL
Unit SizeEach