SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 2 High-Throughput Applications
SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 2 High-Throughput Applications
Thermo Scientific™

SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 2 High-Throughput Applications

Use SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTotal Volume (Metric) WellWell ShapeBarcodeNo. per Pack
60180-P205350 μLRound, Flat Bottom (F-well)No Barcode100 Plates
60180-P217220 μLRound, Conical Bottom (V-well)No Barcode10 Plates
60180-P207220 μLRound, Conical Bottom (V-well)No Barcode100 Plates
60180-P207B220 μLRound, Conical Bottom (V-well)Includes Barcode100 Plates
60180-P216270 μLRoundNo Barcode10 Plates
60180-P216B270 μLRoundIncludes Barcode10 Plates
60180-P206270 μLRoundNo Barcode100 Plates
60180-P206B270 μLRoundIncludes Barcode100 Plates
60180-P217B220 μLRound, Conical Bottom (V-well)Includes Barcode10 Plates
60180-P215350 μLRound, Flat Bottom (F-well)No Barcode10 Plates
Catalog number 60180-P205
Price (USD)/ Pack of 100
392.07
-
Add to cart
Total Volume (Metric) Well:
350 μL
Well Shape:
Round, Flat Bottom (F-well)
Barcode:
No Barcode
No. per Pack:
100 Plates
Price (USD)/ Pack of 100
392.07
Add to cart
SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 2 High-Throughput Applications
Catalog number60180-P205
Price (USD)/ Pack of 100
392.07
-
Add to cart

Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 96-well Round U, V, and Flat-Bottom Microtiter Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.

Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).

These 96-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.

Performance Level 2 Plates – for High Throughput Applications

  • Ideal for non-regulated labs that use water and polar solvents
  • Certified plastic well plates, seals, tapes
  • GC-MS and LC-MS tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC workflows and sensitive applications with low sample concentrations
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • Specification Certified
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
BarcodeNo Barcode
CertifiedCertified, GC/MS and LC/MS Tested
Array8 x 12
Product LineSureSTART WebSeal Level 2
ColorClear
MaterialPolypropylene
No. of Wells96
Volume (Metric) Working10 to 300 μL
SterilityNon-sterile
Surface TreatmentNon-coated
Total Volume (Metric) Well350 μL
Well ShapeRound, Flat Bottom (F-well)
No. per Pack100 Plates
Temperature Range (Metric)-80°C to 121°C
Height (Metric)14.7 mm
Diameter (Metric) Well7 mm
Plate SizeMicrotiter
Unit SizePack of 100