SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Level 2 High-Throughput Applications
SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Level 2 High-Throughput Applications
Thermo Scientific™

SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Level 2 High-Throughput Applications

Use SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTotal Volume (Metric) WellBarcodeNo. per Pack
60180-P2011200 μLNo Barcode50 Plates
60180-P2111200 μLNo Barcode5 Plates
60180-P211B1200 μLIncludes Barcode5 Plates
60180-P201B1200 μLIncludes Barcode50 Plates
Catalog number 60180-P201
Price (USD)/ Case of 50
631.83
-
Add to cart
Total Volume (Metric) Well:
1200 μL
Barcode:
No Barcode
No. per Pack:
50 Plates
Price (USD)/ Case of 50
631.83
Add to cart
SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Level 2 High-Throughput Applications
Catalog number60180-P201
Price (USD)/ Case of 50
631.83
-
Add to cart

Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 96-Well Round U-Bottom Deep Well Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.

Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).

These 96-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.

Performance Level 2 Plates – for High Throughput Applications

  • Ideal for non-regulated labs that use water and polar solvents
  • Certified plastic well plates, seals, tapes
  • GC-MS and LC-MS tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC workflows and sensitive applications with low sample concentrations
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • Specification Certified
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
BarcodeNo Barcode
CertifiedCertified, GC/MS and LC/MS Tested
Array8 x 12
Product LineSureSTART WebSeal Level 2
ColorClear
MaterialPolypropylene
No. of Wells96
Volume (Metric) Working50 to 1100 μL
SterilityNon-sterile
Surface TreatmentNon-coated
Total Volume (Metric) Well1200 μL
Well ShapeRound
No. per Pack50 Plates
Temperature Range (Metric)-80°C to 121°C
Height (Metric)41.6 mm
Diameter (Metric) Well7 mm
Plate SizeDeep Well
Unit SizeCase of 50