SureSTART™ WebSeal™ 96-Well Deep Well Plates, Square V-Bottom, Level 1 Everyday Analysis
SureSTART™ WebSeal™ 96-Well Deep Well Plates, Square V-Bottom, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ WebSeal™ 96-Well Deep Well Plates, Square V-Bottom, Level 1 Everyday Analysis

Use SureSTART™ WebSeal™ 96-Well Deep Well Plates, Square V-Bottom, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and conform to ANSI-SLAS 4-2004 standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTotal Volume (Metric) WellBarcodeNo. per Pack
60180-P1052000 μLNo Barcode5 Plates
60180-P105B2000 μLIncludes Barcode5 Plates
60180-P1352000 μLNo Barcode50 Plates
60180-P135B2000 μLIncludes Barcode50 Plates
Catalog number 60180-P105
Price (USD)/ Pack of 5
53.47
-
Add to cart
Total Volume (Metric) Well:
2000 μL
Barcode:
No Barcode
No. per Pack:
5 Plates
Price (USD)/ Pack of 5
53.47
Add to cart
SureSTART™ WebSeal™ 96-Well Deep Well Plates, Square V-Bottom, Level 1 Everyday Analysis
Catalog number60180-P105
Price (USD)/ Pack of 5
53.47
-
Add to cart

Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 96-Well Square V-Bottom Deep Well Plates are designed for everyday chromatography analysis.

They provide an affordable choice for use with most HPLC/UHPLC instrument types, and are ideal for non-regulated laboratories using water, water and polar solvents, and polar solvents.

These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Square, Level 1 or SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Square, Level 2.

Performance Level 1 Plates – for Everyday Analysis

  • Ideal for non-regulated labs that use water and polar solvents
  • Commodity plates, seals, tapes
  • GC tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for biopharmaceutical applications
  • Suitable for QA/QC applications using core detectors
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
BarcodeNo Barcode
CertifiedSpecification Certified, GC/MS Tested
Array8 x 12
Product LineSureSTART WebSeal Level 1
ColorClear
MaterialPolypropylene
No. of Wells96
Volume (Metric) Working50 to 1900 μL
SterilityNon-sterile
Surface TreatmentNon-coated
Total Volume (Metric) Well2000 μL
Well ShapeSquare, Conical Bottom (V-well)
No. per Pack5 Plates
Temperature Range (Metric)-80°C to 121°C
Height (Metric)44 mm
Unit SizePack of 5