HyperSep™ SLE Cartridges (pH 7)
HyperSep™ SLE Cartridges (pH 7)
Thermo Scientific™

HyperSep™ SLE Cartridges (pH 7)

A fast and effective sample preparation technique for removal of phospholipids from biological matricies.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
60109-1000-6-71 g/6 mL, Pk. of 30, pH7
60109-20000-60-720 g/60 mL, Pk. of 10, pH7
60109-2000-12-72 g/12 mL, Pk. of 20, pH7
60109-200-3-7200 mg/3 mL, Pk. of 50, pH7
60109-4000-25-74 g/25 mL, Pk. of 15, pH7
60109-500-3-7500 mg/3 mL, Pk. of 50, pH7
60109-500-6-7500 mg/6 mL, Pk. of 30, pH7
Catalog number 60109-1000-6-7
Price (USD)/ Pack of 30
157.17
Add to cart
Description:
1 g/6 mL, Pk. of 30, pH7
Price (USD)/ Pack of 30
157.17
Add to cart
HyperSep™ SLE Cartridges (pH 7)
Catalog number60109-1000-6-7
Price (USD)/ Pack of 30
157.17
-
Add to cart

Provide a fast and effective sample preparation technique for removal of phospholipids from biological matrices with Thermo Scientific™ HyperSep™ SLE (Solid supported Liquid/Liquid Extraction).

HyperSep SLE cartridges (pH 7) deals with sample preparation of biological matrices via a simple, efficient and an effective protcol. The focus being the removal of interfering phospholipids which cause a number of issues for end point analysis.

SLE offers a number of advantages over existing sample preparation techniques such as Liquid/Liquid Extraction (LLE) and Protein Precipitation techniques for dealing with biological matrices. In comparison to LLE, SLE offers greater reproducibility and recoveries, lower solvent requirements and prevents emulsification which is often associated with the LLE technique. It also lends itself to full automation which is not possible via LLE. SLE provides improved cleanliness of sample extract and associated increase in sensitivity compared to protein precipitation techniques which are unable to remove phospholipids.
  • Simple, easy-to-use protocol
  • Removal of phospholipids
  • Greater reproducability and recoveries compared to LLE
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description1 g/6 mL, Pk. of 30, pH7
Bed Weight1000 mg
For Use With (Application)Removal of Phospholipids From Biological Matrices
Product LineHyperSep
SorbentHyperSep Special Treated Diatomite
TypeSolid Phase Extraction Cartridge
Volume (Metric)6 mL
QuantityPack of 30
Unit SizePack of 30