Catalog Number | Bed Weight | Column Capacity (Metric) |
---|---|---|
60108-768 | 200 mg | 3 mL |
60108-727 | 130 mg | 1 mL |
60108-728 | 300 mg | 3 mL |
60108-730 | 200 mg | 6 mL |
60108-731 | 500 mg | 6 mL |
60108-732 | 1000 mg | 6 mL |
60108-764 | 200 mg | 10 mL |
60108-767 | 130 mg | 10 mL |
Thermo Scientific™ HyperSep™ Verify AX Cartridges feature both nonpolar and ionic separation chemistries for improved sample preparation in the analysis of acidic drugs and metabolites from biological matrices. They are especially well-suited for screening and analysis of THC and its metabolites.
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.