Catalog Number | Bed Weight | Column Capacity (Metric) |
---|---|---|
60108-746 | 50 mg | 1 mL |
60108-745 | 100 mg | 1 mL |
60108-747 | 200 mg | 3 mL |
60108-748 | 500 mg | 3 mL |
60108-750 | 1000 mg | 6 mL |
60108-751 | 2000 mg | 15 mL |
60108-752 | 5000 mg | 25 mL |
A medium polarity sorbent, Thermo Scientific™ HyperSep™ Cyano cartridges are less retentive than silica or diol, and are optimized for the isolation of polar compounds from nonpolar matrices. Typical applications include:
HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.