Catalog Number | Bed Weight | Column Capacity (Metric) | Sorbent | Quantity |
---|---|---|---|---|
60108-426 | 1000 mg | 6 mL | HyperSep Silica | Pack of 30 |
60108-315 | 500 mg | 3 mL | HyperSep Silica | Pack of 50 |
60108-317 | 100 mg | 1 mL | HyperSep Silica | Pack of 100 |
60108-409 | 50 mg | 1 mL | HyperSep Silica | Pack of 100 |
60108-410 | 200 mg | 3 mL | HyperSep Silica | Pack of 50 |
60108-411 | 500 mg | 6 mL | HyperSep Silica | Pack of 30 |
60108-710 | 2000 mg | 15 mL | HyperSep Silica | Pack of 20 |
60108-711 | 5000 mg | 25 mL | HyperSep Silica | Pack of 20 |
60108-712 | 10 g | 75 mL | HyperSep Silica | Pack of 10 |
60108-503 | 100 mg | 10 mL | HyperSep Silica | Pack of 50 |
60108-441 | 1000 mg | 3 mL | HyperSep Silica | Pack of 50 |
60108-852 | 70,000 mg | 150 mL | HyperSep Silica | Pack of 10 |
60108-793 | 500 mg | 10 mL | HyperSep Silica | Pack of 50 |
60108-851 | 20,000 mg | 75 mL | HyperSep Silica | Pack of 10 |
60108-850 | 50,000 mg | 150 mL | HyperSep Silica | Pack of 10 |
60108-853 | 10 g | 25 mL | HyperSep Silica | Pack of 20 |
Thermo Scientific™ HyperSep™ Silica Cartridges feature a polar sorbent primarily used to retain analytes in nonpolar matrices, and can effectively separate compounds of very similar structure. Typical applications include:
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.