Catalog Number | Bed Weight | Column Capacity (Metric) |
---|---|---|
60107-305 | 500 mg | 3 mL |
60107-301 | 30 mg | 1 mL |
60107-303 | 60 mg | 3 mL |
60107-304 | 200 mg | 3 mL |
60107-306 | 500 mg | 6 mL |
60107-307 | 100 mg | 6 mL |
60107-308 | 60 mg | 6 mL |
60107-311 | 150 mg | 6 mL |
60107-312 | 2000 mg | 25 mL |
60107-314 | 200 mg | 6 mL |
60107-315 | 1000 mg | 25 mL |
Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange cartridges can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.