HyperSep™ Retain CX Cartridges
HyperSep™ Retain CX Cartridges
Thermo Scientific™

HyperSep™ Retain CX Cartridges

Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Cartridges.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed WeightColumn Capacity (Metric)
60107-304200 mg3 mL
60107-30130 mg1 mL
60107-30360 mg3 mL
60107-305500 mg3 mL
60107-306500 mg6 mL
60107-307100 mg6 mL
60107-30860 mg6 mL
60107-311150 mg6 mL
60107-3122000 mg25 mL
60107-314200 mg6 mL
60107-3151000 mg25 mL
Catalog number 60107-304
Price (USD)/ Each
-
Request A Quote
Bed Weight:
200 mg
Column Capacity (Metric):
3 mL

Achieve consistent, high recoveries for basic compounds with these HyperSep Retain CX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange cartridges can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.
  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity (Metric)3 mL
Description200 mg bed weight; 3 mL column volume
Bed Weight200 mg
For Use With (Application)Retention of Basic Analytes
For Use With (Equipment)Thermo Scientific HyperSep-96 System
Particle Size30 to 50 μm
Product LineHyperSep
SorbentHyperSep Sulfonic Acid-Modified Polystyrene DVB
TypeSolid Phase Extraction Cartridge
Volume (Metric)3 mL
QuantityPack of 50
Unit SizeEach