Nalgene™ Microcentrifuge Tube Rack: ResMer™ Manufacturing Technology
Nalgene™ Microcentrifuge Tube Rack: ResMer™ Manufacturing Technology
Thermo Scientific™

Nalgene™ Microcentrifuge Tube Rack: ResMer™ Manufacturing Technology

Save lab space with these chemical-resistant tube racks. Stackable racks have molded letters and numbers for easy identification.
Have Questions?
Catalog number 5973-0015
Price (USD)/ Case of 8
106.00
Online exclusive
201.00 
Save 95.00 (47%)
-
Add to cart
Holds:
Microtubes (1.5 mL)
Array:
4 x 6
Price (USD)/ Case of 8
106.00
Online exclusive
201.00 
Save 95.00 (47%)
Add to cart
Nalgene™ Microcentrifuge Tube Rack: ResMer™ Manufacturing Technology
Catalog number5973-0015
Price (USD)/ Case of 8
106.00
Online exclusive
201.00 
Save 95.00 (47%)
-
Add to cart

Save lab space with stackable Thermo Scientific™ Nalgene™ Microcentrifuge Tube Racks. These chemical-resistant racks have molded letters and numbers for easy identification. Thermo Scientific™ ResMer™ manufacturing technology retains its color and performance in harsh lab environments. Racks are useful in a wide temperature range up to 121°C and exhibit good chemical resistance.

  • Useful in a wide temperature range and exhibits good chemical resistance
  • Stack either full or empty to save benchtop space
  • Autoclavable
  • Each hole has molded-in letters and numbers for easy sample identification

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.
Specifications
Product TypeMicrocentrifuge Tube Rack
DescriptionRack Microtube Wht 1.5mL
Array4 x 6
AutoclavableAutoclavable
ColorWhite
HoldsMicrotubes (1.5 mL)
MaterialRESMER
Positions24
StackableYes
No. per Case8
No. per Pack1
Dimensions (L x W x H)5.75 x 3.5 x 2 in. (14.3 x 9.0 x 5.2cm)
Length (Metric)14.3 cm
Length (English)5.75 in.
Width (Metric)9.0 cm
Width (English)3.5 in.
Height (Metric)5.2 cm
Height (English)2 in.
Unit SizeCase of 8