Nalgene™ Acrylic Parafilm™ Dispenser
Nalgene™ Acrylic Parafilm™ Dispenser
Thermo Scientific™

Nalgene™ Acrylic Parafilm™ Dispenser

Securely hold rolls for easy dispensing with the Thermo Scientific™ Nalgene™ Acrylic Parafilm™ Dispenser.
Have Questions?
Catalog number 5833-0001
Price (USD)/ Each
91.40
Online exclusive
145.00 
Save 53.60 (37%)
-
Add to cart
Description:
Acrylic Parafilm Dispenser
Price (USD)/ Each
91.40
Online exclusive
145.00 
Save 53.60 (37%)
Add to cart
Nalgene™ Acrylic Parafilm™ Dispenser
Catalog number5833-0001
Price (USD)/ Each
91.40
Online exclusive
145.00 
Save 53.60 (37%)
-
Add to cart

Securely hold rolls for easy dispensing with the Thermo Scientific™ Nalgene™ Acrylic Parafilm™ Dispenser. This acrylic dispenser can hold one box of 4 in. film or two boxes of 2 in. film. A channeled front allows for cutting Parafilm.

Ordering Information:

Storage for blade is included but blade is not included.

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications
Dimensions (L x W x H)6 x 4.75 x 6 in.
Length (Metric)152 mm
Width (Metric)121 mm
Height (Metric)152 mm
DescriptionAcrylic Parafilm Dispenser
Quantity1 Ea.
Unit SizeEach