HAAKE™ Rheomex OS Single Screw Extruder for the HAAKE™ PolyLab™ OS system
HAAKE™ Rheomex OS Single Screw Extruder for the HAAKE™ PolyLab™ OS system
Actual product may vary
Thermo Scientific™

HAAKE™ Rheomex OS Single Screw Extruder for the HAAKE™ PolyLab™ OS system

HAAKE Rheomex lab single screw extruders for the HAAKE PolyLab OS torque rheometer platform are focused on the analysis of rheological and processing characteristics of various materials.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
567-2020Rheomex 19/25 OS
567-2000Rheomex 19/10 OS
567-2001Rheomex 19/10 OS Rubber
567-2004Rheomex 19/33 OS
Catalog number 567-2020
Price (USD)/ Each
-
Request A Quote
Description:
Rheomex 19/25 OS
Thermo Scientific™ HAAKE Rheomex lab single screw extruders for the HAAKE PolyLab OS torque rheometer platform are focused on the analysis of rheological and processing characteristics of various materials. With only a small sample, amount customers can simulate production processes and generate films or profiles for further testing.

Single-screw extrusion

Proven single-screw laboratory extruders deliver reliable data captured during the extrusion process to verify process parameters (speed, energy, temperature) for unknown materials or to manufacture smaller quantities of a new polymer (as strands, sheets, pellets, blown films) during research and development. The extruders are equipped with measuring ports for melt pressure and melt temperature to study the process parameters along the extruder barrels. These barrels are available in different lengths (length/diameter ratio). A die can be connected to the end of the extruder barrel to form the polymer melt as strand or film. Special rheological dies (slit, rod, x-die) allow the determination of shear- and elongational viscosity at defined shear rates. A variety of screw geometries to customize the extrusion process with different compression ratios, venting and mixing sections is offered. Wear-reduced screws and barrels increase the lifetime of the system. Standard feeders for pellets and special feeding systems for powders, pastes, liquids or highly viscous rubber complete the set up.

Typical single-screw investigations

  • Extrudability of newly developed materials
  • Manufacturing homogeneous melts
  • Manufacturing films, foils, strands and profiles for optical and mechanical testing as well as outdoor exposure tests
  • Measuring rheological behavior (viscosity, elasticity)
  • Testing individual and combined influences of additives (stabilizer, lubricant) and functional additives (anti-oxidation, UV-stabilizers, pigments and fillers)
  • Foam extrusion

The HAAKE Rheomex measuring extruder contains the necessary measuring, control and monitoring technology for the respective application.

A new concept simplifies handling in the laboratory and enables secure operation. This is characterized by:

  • mobile measuring sensors avoid the necessity of handling of heavy and hot parts
  • integrated heating and cooling circuits reduce the number of plug connections and thus the danger of making incorrect connections
  • several peripheral units such as feeding and post-extrusion units are computer controllable thus meaning better reproducibility and documentation
Specifications
Max. Speed250 rpm
Speed Range0 to 250 rpm
Torque RheometerYes
Screw Diameter (Metric)19.05 mm
Heating Zones3
Temperature Control Zones3
Height (Metric)124 cm
Length (English)30.11 in.
Length (Metric)76.5 cm
Width (Metric)50 cm
Max. Temperature450°C
Control and Evaluation SoftwareWindows based Software: PolySoft
DescriptionRheomex 19/25 OS
Extruder DesignRheomex 19/25 OS
Measuring Sensor ConnectionCANopen
Measuring SensorsMelt temperature
Screw TypeSingle Screw
Unit SizeEach