Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover
Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover
Actual product may vary
Thermo Scientific™

Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover

For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
54100-001037.9 L
54100-000518.9 L
54100-000728 L
54100-001556.8 L
54100-0030113.6 L
54100-0055208 L
Catalog number 54100-0010
Price (USD)/ Each
247.50
Online exclusive
275.00 
Save 27.50 (10%)
-
Add to cart
Capacity (Metric):
37.9 L
Price (USD)/ Each
247.50
Online exclusive
275.00 
Save 27.50 (10%)
Add to cart
Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover
Catalog number54100-0010
Price (USD)/ Each
247.50
Online exclusive
275.00 
Save 27.50 (10%)
-
Add to cart

For an economical alternative to stainless steel, choose the Thermo Scientific™ Nalgene™ Lightweight Graduated Cylindrical LLDPE Tank with Cover. Ideal for less rigorous applications, these linear, low-density polyethylene tanks offer excellent resistance to stress cracking. The cover features an external flange that extends beyond the rim when used as a liner for steel drums. Available in sizes ranging from 5 to 55 gal. (19 to 208L).

  • Approximate wall thickness, 0.09 in. (2.4mm)
  • Tanks are graduated
  • 55-gal. size can be used as liner for steel drums
  • Available with spigot for drawoff (Cat. No. 54102)
  • Not autoclavable

Warranty: 90 days

Note:
Tanks used at elevated temperatures or with high specific gravity liquids be externally supported.

  • Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
  • Caution: Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.
Specifications
Diameter (English) Outer13 in.
Wall Thickness2.4 mm
Diameter (Metric) Outer33 cm
TypeTank with Cover
MaterialLLDPE
Capacity (English)10 gal.
Capacity (Metric)37.9 L
Height (English)20 in.
Height (Metric)50.8 cm
No. per Case1
No. per Pack1
Unit SizeEach