Nalgene™ Transparent Polycarbonate Classic Design Desiccator
Nalgene™ Transparent Polycarbonate Classic Design Desiccator
Thermo Scientific™

Nalgene™ Transparent Polycarbonate Classic Design Desiccator

Maintain an airtight seal on the Thermo Scientific™ Nalgene™ Transparent Polycarbonate Classic Design Desiccator without the need of vacuum grease.
Have Questions?
Catalog number 5311-0250
Price (USD)/ Case of 4
855.00
Online exclusive
950.00 
Save 95.00 (10%)
-
Add to cart
Height (Metric):
33 cm
Diameter (Metric) Inner:
25 cm
Price (USD)/ Case of 4
855.00
Online exclusive
950.00 
Save 95.00 (10%)
Add to cart
Nalgene™ Transparent Polycarbonate Classic Design Desiccator
Catalog number5311-0250
Price (USD)/ Case of 4
855.00
Online exclusive
950.00 
Save 95.00 (10%)
-
Add to cart
Maintain an airtight seal on the Thermo Scientific™ Nalgene™ Transparent Polycarbonate Classic Design Desiccator without the need of vacuum grease which can act as a possible lab contaminant. Lightweight and nearly unbreakable, the desiccator can be used under full-vacuum and non-vacuum conditions, and is an excellent alternative to glass.
  • Wide base provides superior stability
  • Similar in dimensions to glass desiccators but more cost-effective
  • Includes ports on both cover and base for maximum convenience
  • Holds a vacuum of 28″Hg (71.1cm) for 24 hours
  • Silicone O-ring ensures an airtight seal
  • Removable stopcock can be replaced if needed or removed and the port capped (cap included) if not used
  • Do not autoclave or expose to organic solvents or their vapors
  • Transparent
**Base Plate is sold separately**

Ordering Information:

  • Takes standard 230mm desiccator plate such as Nalgene 5312-0230 (NOT SUPPLIED)
  • Accepts 1/4 to 3/8″ I.D. (0.6 to 1cm) vacuum tubing
  • Replacement parts available: Stopcock assembly (Cat. No. 715311-0010) and desiccator cover (Cat. No. 715311-0250)
Do not autoclave or expose polycarbonate to organic solvents or their vapors. Will not shatter or implode at full vacuum when used according to instructions included with product.

Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.

Specifications
DescriptionDesiccator PC 250mm (without base plate)
Product TypeTop Loading Vacuum Desiccator
Max. Clearance Above Plate7.7 in.
Height (Metric)33 cm
Height (English)13 in.
Diameter (English) Inner10 in.
Diameter (English) Outer11 in.
Diameter (Metric) Inner25 cm
Diameter (Metric) Outer28 cm
Weight (English)2 lb.
Weight (Metric)907 g
Unit SizeCase of 4