Nalgene™ Pipette Jars
Nalgene™ Pipette Jars
Thermo Scientific™

Nalgene™ Pipette Jars

Soak or sterilize glass pipettes using these jars. The lid slows cleaning solution evaporation and keeps contents free from debris while the flanged base increases security.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeight (Metric)SizeFor Use WithUnit Size
5242-005068.6 cmBPipet, 16 in.Case of 6
5242-004051.4 cmAPipet, 8 in.Case of 6
5242-0040PK
also known as 5242-0040
51.4 cmAPipet, 8 in.Each
5242-0050PK
also known as 5242-0050
68.6 cmBPipet, 16 in.Each
5242-006091.4 cmCPipet, 24 in.Case of 2
5242-0060PK
also known as 5242-0060
91.4 cmCPipet, 24 in.Each
Catalog number 5242-0050
Price (USD)/ Case of 6
1,763.75
Online exclusive
2075.00 
Save 311.25 (15%)
-
Add to cart
Height (Metric):
68.6 cm
Size:
B
For Use With:
Pipet, 16 in.
Unit Size:
Case of 6
Price (USD)/ Case of 6
1,763.75
Online exclusive
2075.00 
Save 311.25 (15%)
Add to cart
Nalgene™ Pipette Jars
Catalog number5242-0050
Price (USD)/ Case of 6
1,763.75
Online exclusive
2075.00 
Save 311.25 (15%)
-
Add to cart

Soak or sterilize glass pipettes using Thermo Scientific™ Nalgene™ Pipette Jars. Fill jars with preferred cleaning solution then place pipettes in the corresponding Nalgene pipette basket (Part No. DS5241) for easy submersion in and retrieval from the jar. The lid slows cleaning solution evaporation and keeps contents free from debris. The jars feature a flanged base for added security.

  • Cross-linked high-density polyethylene is chemically compatible for long-term exposure to most acids, bases, alcohols and detergents.
  • Jars can be used with sulfuric acid/dichromate solution if acid concentration is 60% or less.
  • Recommended cleaning solution formula shown on the jar's label is effective and lasts longer than standard solutions — do not mix this solution in the jar.
  • Match size letter code with basket size letter code for optimum fit.
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
For Use WithPipet, 16 in.
Height (English)27 in.
Height (Metric)68.6 cm
SizeB
DescriptionPipet Jar XLPE B
Diameter (English)6.5 in.
Diameter (Metric)16.5cm
Storage RequirementsStore jar in container, sink or drainboard large enough to retain contents should leakage occur
No. per Pack1
No. per Case6
Unit SizeCase of 6