Catalog Number | Height (Metric) | Size | For Use With | Unit Size |
---|---|---|---|---|
5242-0040 | 51.4 cm | A | Pipet, 8 in. | Case of 6 |
5242-0040PK also known as 5242-0040 | 51.4 cm | A | Pipet, 8 in. | Each |
5242-0050 | 68.6 cm | B | Pipet, 16 in. | Case of 6 |
5242-0050PK also known as 5242-0050 | 68.6 cm | B | Pipet, 16 in. | Each |
5242-0060 | 91.4 cm | C | Pipet, 24 in. | Case of 2 |
5242-0060PK also known as 5242-0060 | 91.4 cm | C | Pipet, 24 in. | Each |
Soak or sterilize glass pipettes using Thermo Scientific™ Nalgene™ Pipette Jars. Fill jars with preferred cleaning solution then place pipettes in the corresponding Nalgene pipette basket (Part No. DS5241) for easy submersion in and retrieval from the jar. The lid slows cleaning solution evaporation and keeps contents free from debris. The jars feature a flanged base for added security.