Catalog Number | Dimensions (L x W x H) Exterior | Outlets | Description |
---|---|---|---|
51032713 | 870 x 1600 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.5 m, with 200 mm Sash Opening, No options. |
51032711 | 870 x 1000 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 0.9 m, with 200 mm Sash Opening, No options. |
51032712 | 870 x 1300 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 1.2 m, with 200 mm Sash Opening, No options. |
51032714 | 870 x 1900 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.8 m, with 200 mm Sash Opening, No options. |
51032715 | 870 x 1000 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 0.9 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. |
51032716 | 870 x 1300 x 1536 mm | 2 Rear Wall | Maxisafe 2030i, 1.2 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. |
51032717 | 870 x 1600 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.5 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. |
51032718 | 870 x 1900 x 1536 mm | 4 Rear Wall | Maxisafe 2030i, 1.8 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. |
The Thermo Scientific™ Maxisafe 2030i Cytotoxic Safety Cabinet incorporates SmartFlow Plus, DAVe Plus and Smart UV technologies for ultimate protection and graphical user interface for ease of operation. Each unit has inbuilt Wifi capability and is ready to be connected. Our prefilter system includes a new improved and easy sealing solution. With their triple-filter design, the Maxisafe biosafey cabinet provides 100,000x better filtration efficiency than regular Class II biological safety cabinets.