Heracell™ 150i & 240i CO2 Incubator, 150L & 240L, Medical Device
Heracell&trade; 150i &amp; 240i CO<sub>2</sub> Incubator, 150L &amp; 240L, Medical Device
Actual product may vary
Thermo Scientific™

Heracell™ 150i & 240i CO2 Incubator, 150L & 240L, Medical Device

CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): Optional 1 to 21% or 5 to 90%; Temperature Range: Ambient +3°C to 55°C
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Electrical RequirementsCO2 Sensor TechnologyChamber Material
51026282150 L120 V, 50/60 HzTC SensorElectropolished Stainless Steel
51026280150 L230 V, 50/60 HzTC SensorElectropolished Stainless Steel
51026281150 L230 V, 50/60 HzTC SensorCopper
51026283150 L120 V, 50/60 HzTC SensorCopper
51026333240 L230 V, 50/60 HzTC SensorElectropolished Stainless Steel
51026331240 L120 V, 50/60 HzTC SensorElectropolished Stainless Steel
51026334240 L230 V, 50/60 HzTC SensorCopper
51026332240 L120 V, 50/60 HzTC SensorCopper
50116047150 L/Chamber230 V, 50/60 HzTC SensorElectropolished Stainless Steel
50116048150 L/Chamber120 V, 50/60 HzTC SensorElectropolished Stainless Steel
50116049150 L/Chamber230 V, 50/60 HzTC SensorCopper
50116050150 L/Chamber120 V, 50/60 HzTC SensorCopper
Catalog number 51026282
Price (USD)/ Each
-
Request A Quote
Capacity (Metric):
150 L
Electrical Requirements:
120 V, 50/60 Hz
CO2 Sensor Technology:
TC Sensor
Chamber Material:
Electropolished Stainless Steel

**FDA Class II Medical Device for IVF**

Thermo Scientific™ Heracell™ 150i & 240i (medical device) CO2 incubators with non-corrosive stainless steel or 100% copper interior chambers provide the ideal in vitro environment. Clean, reliable and easy to use, they protect valuable samples while optimizing cell growth with fast recovery characteristics and convenient touchscreen user interface.

Thermo Scientific Heracell i CO2 incubators feature innovative ContraCon moist heat decontamination technology that ensures worry-free cleaning and operation. These incubators are designed to provide optimal growth conditions and deliver superior parameter recovery rates.

iCAN™ Touchscreen Control

  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor

  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery

  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts

O2 Control with Auto-Cal

  • Two O2 control ranges precisely control oxygen concentration
  • Ideal for applications requiring decreased or increased O2 conditions
Specifications
Capacity (English)5.3 cu. ft.
Data OutputsRS232
DescriptionSingle 150L incubator, standard model
Capacity (Metric)150 L
Chamber MaterialElectropolished Stainless Steel
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyTC Sensor
LightingLED
MaterialStainless Steel
O2 Concentration RangeOptional 1 to 21% or 5 to 90%
Oxygen ControlOptional 1 to 21% or 5 to 90%
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +3° to 55°C
TypeCO2 Incubator
Humidity SourceIntegrated water reservoir
Dimensions (D x W x H) Interior20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H)30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English)154 lb.
Electrical Requirements120 V, 50/60 Hz
Voltage120 V
Unit SizeEach