Specifications
Flow Rate16.67 L/min.
Inputs16 Digital Inputs (Standard), 8 0 to 10 VDC Analog Inputs (Optional) 8 User-Defined Analog Outputs (0 -1 or 0 -5 VDC)
Temperature (English) Operating-22°F to +113°F
Temperature (Metric) Operating-30°C to +45°C
Accuracy±5% using NIST-traceable mass foil set
Certifications/ComplianceCE:EN61326-1:2013, EN61326-2-2:2013, IEC/EN61010-1:2010; IEC/EN61010-2-081:2015 UL: 61010-1:2012, UL61010-2-081:2015 CSA: C22.2 No.61010-1:2012, CSA C22.2 No.61010-2-081, ICES-003 Issue 6:2016 FCC: CFR 47 Part 15:2015, ANSI C63.4:2014
Data AveragingEvery 1 second
DescriptionModel 5028i Continuous Particulate Monitor
Dimensions (L x W x H)22.23 x 18.96 x 23.43 in. (56.5 x 48.2 x 59.5 cm)
Electrical Requirements100-120 VAC, 220-240 VAC, 50/60 Hz
Frequency50/60 Hz
Height (English)23.43 in.
Height (Metric)59.5 cm
Length (English)22.23 in.
Length (Metric)56.5 cm
Measurement Range0 to 0.1, 1.0, 2.0, 3.0, 5.0, 10.0 mg/m3 0 to 100, 1,000, 2,000, 3,000, 5,000, 10,000 μg/m3
OutputsRS232/RS485, TCP/IP, 10 Status Relays, and Power Fail Indication (standard). 0-20 or 4-20 mA Isolated Current Output (optional)
Precision±3.0 μg/m3 <80 μg/m3; 4 to 5 μg/m3 >80 μg/m3 (24-hour), RMS Precision: PM2.5 < 5%, PM10 < 5% (24-hour)
Resolution0.1μg/m3
Voltage100/120/220/240 V
Wattage700 w
Weight (English)110 VAC: 77 lb., 220 VAC: 66 lb.
Weight (Metric)110VAC: 35 kg, 220VAC:30 kg
Width (English)18.96 in.
Width (Metric)48.2 cm
Unit SizeEach