Specifications
Flow Rate16.67 L/min.
Inputs6 Digital Inputs (Standard), 8 0 to 10 VDC Analog Inputs (Optional), 8 User-defined Analog Outputs (0 to 1 or 0 to 5 VDC)
Temperature (English) Operating-22°F to +122°F
Temperature (Metric) Operating-30°C to +50°C
Accuracy5% using NIST-traceable mass foil set
Amperage0 to 20 mA
Certifications/ComplianceCE: EN61326:1997 +A1:1998 + A3:2003, EN61010-1; UL: 61010-1:2004; CSA: C22.2 No. 61010 to 1:2004; FCC: Part 15 Subpart B, Class B
Data AveragingEvery 1 second
DescriptionThermo Scientific 5014i Continuous Ambient Particulate Monitor
Dimensions (L x W x H)23 x 16.7 x 8.62 in. (58.4 x 42.5 x 21.9 cm)
Electrical Requirements110 to 240V 60Hz
Frequency60 Hz
Height (English)8.62 in.
Height (Metric)21.9 cm
Length (English)23 in.
Length (Metric)58.4 cm
Measurement Range0 to 1, 2, 3, 5, 10 mg/m3 (0 to 100, 1000, 2000, 3000, 5000, 10,000 μg/m3)
OutputsRS232/RS485, TCP/IP, 10 Status relays and power fail indication (standard); Six user-defined analog outputs (0 to 100mV, 0 to 1, 0 to 5 or 0 to 10VDC)
Precision±2.0 μg/m3 <80 μg/m3, 4 to 5 μg/m3 >80 μg/m3 (24-hr.)
Resolution0.1μg/m3
Voltage110/240 V
Weight (English)40 lb.
Weight (Metric)19 kg
Width (English)16.7 in.
Width (Metric)42.5 cm
Unit SizeEach