Barcoded Latch Racks for Matrix™ Storage Tubes
Barcoded Latch Racks for Matrix™ Storage Tubes
Thermo Scientific™

Barcoded Latch Racks for Matrix™ Storage Tubes

Create custom arrays with empty ANSI-format racks featuring 2D and linear barcodes and human readable type on three sides and a 2D barcode on the base of the rack.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)No. per Case
49030.75mL tubes10
4897-BR1.0mL Screwtop Tubes5
4898-BR500μL Tubes10
4900-BR500μL Screwtop Tubes5
49021.4mL tubes10
Catalog number 4903
Price (USD)/ Each
70.65
Online exclusive
86.10 
Save 15.45 (18%)
-
Add to cart
For Use With (Equipment):
0.75mL tubes
No. per Case:
10
Price (USD)/ Each
70.65
Online exclusive
86.10 
Save 15.45 (18%)
Add to cart
Barcoded Latch Racks for Matrix™ Storage Tubes
Catalog number4903
Price (USD)/ Each
70.65
Online exclusive
86.10 
Save 15.45 (18%)
-
Add to cart
Enhance sample storage at low temperatures, including vapor phase Liquid Nitrogen, with Thermo Scientific™ Matrix™ barcoded latch racks. Barcoded Latch Racks feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack for the ultimate in sample tracking. Use in combination with Thermo Scientific 2D barcoded tubes, barcode readers, arrayers and capping equipment.
Superior Storage Rack Design
  • Storage in robot-friendly ANSI-footprint rack
  • Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking regardless of your barcode system
  • Rack barcodes are compatible with our range of VisionMate readers
  • Hinged lid rests in “open” position on rack while conducting manual pipetting to prevent contamination of lid sitting on bench
Latch Racks Save Precious Space
  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Latch rack lid can be lifted robotically for tube access with high-throughput automated applications
Specifications
Product TypeBarcoded Latch Rack
Description0.75mL Latch Rack Lids
Capacity (Metric)0.75 mL
For Use With (Equipment)0.75mL tubes
No. per Case10
Packaging Quantity10 Case
Capacity (English)0.0253 fl oz.
Unit SizeEach