ProFlex™ PCR System, 2 x Flat
ProFlex™ PCR System, 2 x Flat
Applied Biosystems™

ProFlex™ PCR System, 2 x Flat

The ProFlex 2 x Flat PCR System is the latest in our line of Applied Biosystems thermal cyclers. The ProFlexRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWarranty
4484078Limited Warranty
A307581 Year ABRC Extended Warranty
Catalog number 4484078
Price (USD)/ 1 instrument
15,937.65
Online exclusive
19080.00 
Save 3,142.35 (16%)
Add to cart
Warranty:
Limited Warranty
Price (USD)/ 1 instrument
15,937.65
Online exclusive
19080.00 
Save 3,142.35 (16%)
Add to cart
ProFlex™ PCR System, 2 x Flat
Catalog number4484078
Price (USD)/ 1 instrument
15,937.65
Online exclusive
19080.00 
Save 3,142.35 (16%)
-
Add to cart

The ProFlex 2 x Flat PCR System is the latest in our line of Applied Biosystems thermal cyclers. The ProFlex system combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs. The 2 x Flat block is optimized for use with 8 TaqMan OpenArray Genotyping plates and 24 20K chips for subsequent use with the QuantStudio 3D Digital PCR System.

Features

  • Simple interchangeable block if throughput needs change
  • Remote system access through a mobile app
  • Simple-to-use touchscreen interface for fast programming
  • Thermal cycler simulation modes
  • Optimize PCR quickly and efficiently with better-than-gradient VeriFlex blocks

Interchangeable blocks
If research requirements change in the future, simply remove the 2 x flat block from the top of the instrument and exchange it with another block type. This step typically takes less than 15 seconds and requires no tools or kits.

Mobile app connectivity
Check equipment availability with a mobile app before you get to the lab. Download experimental report files, receive alerts, and more with our PCR Essentials app.

Simulation mode
The ProFlex PCR system is equipped with simulation modes that mimic your old thermal cycler's ramp rate. Simulation modes are available for MJ Research PTC 200, Bio-Rad C1000, Bio-Rad MyCycler, Eppendorf Mastercycler, Applied Biosystems 9700, Applied Biosystems 9600, and Applied Biosystems Veriti systems.

8.4-in touch screen control
The simple and intuitive touchscreen interface allows you to program with ease, and limits the amount of time spent training yourself and others how to use the system.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Block FormatInterchangeable
Thermal Accuracy±0.25°C (35°C to 99.9°C)
High-throughput CompatibilityHigh-throughput Compatible
Thermal Uniformity<0.5°C (20 sec. after reaching 95°C)
Reaction SpeedFast, Standard
Dimensions22 x 13 x 10.6 in. (56.5 x 33 x 27 cm)
Capacity8 OpenArray Plates, 24 x 20K Chips
Voltage100/240 V
Display Type8.4 in. Color TFT LCD Touchscreen
Product TypeThermal Cycler
WarrantyLimited Warranty
Thermal Range0°C to 100°C
For Use With (Application)PCR
ProgramsAuto re-start (after Power Outages), Program Overwrite Protection
User InterfaceUSB, WiFi, Cloud, Ethernet
Max. Ramp Rate3°C/sec. (Block), 1.6°C/sec. (Sample)
MemoryUSB and On-board
Weight45 lb. (20.4 kg)
Block Configurations2 x Flat Blocks
Unit Size1 instrument