Nunc™ 96-Well Cap Mats
Nunc™ 96-Well Cap Mats
Actual product may vary
Thermo Scientific™

Nunc™ 96-Well Cap Mats

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using these well cap mats.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSterilityPlate CompatibilityNo. per Case
4414-11NaturalSterileNunc 96 Round Well240
276000NaturalSterileNunc 96 Round Well50
276002NaturalNon-sterileNunc 96 Round Well50
276003YellowNon-sterile96-well Plate w/Shared Wall Technology50
276004RedNon-sterile96-well Plate w/Shared Wall Technology50
276005BlueNon-sterileNunc 96 Round Well50
276011NaturalNon-sterileNunc 96 Round Well50
9503230NaturalNon-sterileNunc 96 Square Well50
9503233NaturalSterileNunc 96 Square Well25
4410-11NaturalNon-sterileBlock, 1 mL100
4411-11NaturalNon-sterileNunc 96 Round Well10
4412-11NaturalSterileNunc 96 Round Well10
4413-11NaturalNon-sterileNunc 96 Round Well240
4415-11NaturalNon-sterile240
4416-11NaturalSterile240
4420-11NaturalNon-sterileBlock, 2 mL100
4421-11NaturalNon-sterileBlock, 2 mL10
4422-11NaturalSterileBlock, 2 mL10
4430-11NaturalNon-sterileTubes (0.5, 0.75, 1 mL)100
4431-11NaturalNon-sterile10
4432-11NaturalSterileTubes (0.5, 0.75, 1 mL)10
4431TS
also known as 4431
NaturalNon-sterile10
Catalog number 4414-11
Price (USD)/ Case of 240
128.70
Online exclusive
143.00 
Save 14.30 (10%)
-
Add to cart
Color:
Natural
Sterility:
Sterile
Plate Compatibility:
Nunc 96 Round Well
No. per Case:
240
Price (USD)/ Case of 240
128.70
Online exclusive
143.00 
Save 14.30 (10%)
Add to cart
Nunc™ 96-Well Cap Mats
Catalog number4414-11
Price (USD)/ Case of 240
128.70
Online exclusive
143.00 
Save 14.30 (10%)
-
Add to cart

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.

Features:

  • Chemically resistant and pierceable; can withstand low temperature to -80°C
  • A variety of colors for quick identification of storage plates

Pre-slit silicone well caps (276011 only):

  • Permit a pipette tip or probe to enter the well without damage to the cap
  • Solvent resistant, should not be subjected to 100% DMSO

Ordering Information:

Sterile mats are individually wrapped.

Note:
Designed specifically for use with microplates featuring 'shared wall' technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.

Specifications
ColorNatural
Solvent Or Alcohol ResistantAlcohol Resistant, Solvent Resistant
MaterialPolypropylene
SterilitySterile
AutoclavableAutoclavable
No. of Wells96
No. per Case240
No. per Pack240
For Use With (Application)Separable for 1mL blocks and storage tubes
Pre-slitNo
Product TypePlate Cover
Product LineNunc
AdhesiveNone
Certified RNase/DNase-freeYes
PierceableNo
Temperature Range (Metric)-20°C to +120°C
Well ShapeRound
Plate CompatibilityNunc 96 Round Well
Unit SizeCase of 240