Catalog Number | Capacity (Metric) | Description | Unit Size |
---|---|---|---|
4300-0500 | 500 mL | Separatory Funnel PP 500mL; 43mm closure | Case of 4 |
4300-0125 | 125 mL | Separatory Funnel PP 125mL; 26mm | Case of 6 |
4300-0125PK also known as 4300-0125 | 125 mL | Separatory Funnel PP 125mL; 26mm | Each |
4300-0250 | 250 mL | Separatory Funnel PP 250mL; 33mm | Case of 4 |
4300-0250PK also known as 4300-0250 | 250 mL | Separatory Funnel PP 250mL; 33mm | Each |
4300-0500PK also known as 4300-0500 | 500 mL | Separatory Funnel PP 500mL; 43mm closure | Each |
4300-1000 | 1000 mL | Separatory Funnel PP 1000mL; 53mm closure | Case of 4 |
4300-1000PK also known as 4300-1000 | 1000 mL | Separatory Funnel PP 1000mL; 53mm closure | Each |
Perform a variety of liquid phase separations with translucent and autoclavable Thermo Scientific™ Nalgene™ Polypropylene Copolymer (PPCO) Separatory Funnels. Good chemical compatibility with a wide range of laboratory solutions involved in liquid-liquid extractions. Polypropylene closure and TFE stopcock require no lubrication. These separatory funnels are impact resistant and won't chip or shatter, making them a valuable asset to lab safety programs.
Features:
Includes:
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.