Matrix™ Blank and Alphanumeric Storage Tubes
Matrix™ Blank and Alphanumeric Storage Tubes
Thermo Scientific™

Matrix™ Blank and Alphanumeric Storage Tubes

Store valuable samples where 2D tracking is not required with high-density blank and alphanumeric storage tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPackagingSterilityDescriptionFit for Purpose
427310 Latch Racks of 96 TubesNon-sterileAlphanumeric storage tubeSterile & PCR Ready
425310 refill carriers of 96 TubesNon-sterileAlphanumeric storage tubePCR Ready
4140Bulk, 1000 TubesNon-sterileBlank storage tube PCR Ready
414810 Snap Racks of 96 TubesSterileAlphanumeric storage tubeSterile & PCR Ready
414710 Snap Racks of 96 TubesNon-sterileAlphanumeric storage tubePCR Ready
425010 refill carriers of 96 TubesSterileBlank storage tubeSterile & PCR Ready
427210 Latch Racks of 96 TubesSterileBlank storage tubeSterile & PCR Ready
4170Bulk, 1000 TubesNon-sterileBlank storage tubePCR Ready
424510 Snap Racks of 96 TubesNon-sterileBlank storage tubeSterile & PCR Ready
4246TS10 Snap Racks of 96 TubesSterileBlank storage tubeSterile & PCR Ready
424710 Latch Racks of 96 TubesNon-sterileBlank storage tubePCR Ready
424910 refill carriers of 96 TubesNon-sterileBlank storage tubePCR Ready
427410 Latch Racks of 96 TubesSterileAlphanumeric storage tubeSterile & PCR Ready
424810 Latch Racks of 96 TubesSterileBlank storage tubeSterile & PCR Ready
425110 Latch Racks of 96 TubesNon-sterileAlphanumeric storage tubePCR Ready
427110 Latch Racks of 96 TubesNon-sterileBlank storage tubePCR Ready
4252-1110 Latch Racks of 96 TubesSterileAlphanumeric storage tubeSterile & PCR Ready
4148-1110 Latch Racks of 96 TubesSterileAlphanumeric storage tubeSterile & PCR Ready
Catalog number 4273
Price (USD)/ Case of 960
324.00
Online exclusive
360.00 
Save 36.00 (10%)
-
Add to cart
Packaging:
10 Latch Racks of 96 Tubes
Sterility:
Non-sterile
Description:
Alphanumeric storage tube
Fit for Purpose:
Sterile & PCR Ready
Price (USD)/ Case of 960
324.00
Online exclusive
360.00 
Save 36.00 (10%)
Add to cart
Matrix™ Blank and Alphanumeric Storage Tubes
Catalog number4273
Price (USD)/ Case of 960
324.00
Online exclusive
360.00 
Save 36.00 (10%)
-
Add to cart

Store valuable samples where 2D tracking is not required with high-density Thermo Scientific™ Matrix Blank and Alphanumeric Storage Tubes, offered in manual and automation-friendly racks. Visual identification of samples can be made using the alphanumeric code on the bottom of each tube, and the tubes are compatible with the full line of seals and capping equipment. Ideal for scaling up from microplate or DeepWell™ block sample storage.

Highest Quality

  • Matrix storage tubes are manufactured from medical grade virgin polypropylene
  • Tubes are 100% leak tested to ensure sample integrity and security
  • Tubes are validated to be free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins

Superior Storage Rack Design

  • Unlike traditional storage tubes or blocks, Thermo Scientific Matrix blank and alphanumeric storage tubes are available in our specially designed, stackable, microplate-footprint Latch Racks of 96 tubes for individual sample, access and removal
  • The Latch Rack design enables multichannel pipette access and eliminates contamination risk with a lid that never touches the bench top when open
  • The Latch Rack is also compatible with automated liquid handling, as the lid can be lifted robotically for high-throughput applications

Clear Designations

  • Matrix alphanumeric storage tubes are clearly marked with high contrast printing on the base of each tube, designating their appropriate well location within a rack, for easy identification
  • Enhance ease of visual identification with colored SepraSeal capping options or labelling on the side of the tube using the ID Scribe instrument

Capping Options

  • Several sealing options are available, including the Thermo Scientific Matrix line of CapMats and CapStrips for sealing multiple tubes and the Thermo Scientific Matrix SepraSeal and DuraSeal capping systems for individual tube sealing, access and piercing
  • Applied with the Thermo Scientific SuperSealer, sealing is secure and consistent every time

Compatible with:

Capping systems, SepraSeals, Duraseals, SuperSealer, ID Scribe

Recommended for:

Individual sample retrieval; shipping samples; storage of DNA, compounds, or any other samples

WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
DescriptionAlphanumeric storage tube
Capacity (Metric)0.75 mL
MaterialPolypropylene
Packaging10 Latch Racks of 96 Tubes
Product LineMatrix™
SterilityNon-sterile
Capacity (English)0.0253 fl oz.
Dnase FreeYes
Fit for PurposeSterile & PCR Ready
Unit SizeCase of 960