Nalgene™ Polycarbonate Baffled Culture Flasks
Nalgene™ Polycarbonate Baffled Culture Flasks
Thermo Scientific™

Nalgene™ Polycarbonate Baffled Culture Flasks

Increase mixing efficiency with these polycarbonate flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
4110-0500500 mLCase of 12
4110-0250250 mLCase of 12
4110-0250PK
also known as 4110-0250
250 mLPack of 4
4110-0500PK
also known as 4110-0500
500 mLPack of 4
4110-10001000 mLCase of 6
4110-1000PK
also known as 4110-1000
1000 mLPack of 2
4110-20002000 mLCase of 4
4110-2000PK
also known as 4110-2000
2000 mLPack of 2
Catalog number 4110-0500
Price (USD)/ Case of 12
340.85
Online exclusive
401.00 
Save 60.15 (15%)
-
Add to cart
Capacity (Metric):
500 mL
Unit Size:
Case of 12
Price (USD)/ Case of 12
340.85
Online exclusive
401.00 
Save 60.15 (15%)
Add to cart
Nalgene™ Polycarbonate Baffled Culture Flasks
Catalog number4110-0500
Price (USD)/ Case of 12
340.85
Online exclusive
401.00 
Save 60.15 (15%)
-
Add to cart

Increase mixing efficiency using Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.

  • Polycarbonate is break-resistant and clear; easy to read graduations help identify liquid level with ease.
  • Bottom baffles provide increased mixing, aeration, and gas exchange.
  • Flasks are excellent for a variety of lab procedures, including fermentation, cell culture grown and harvesting, and generic engineering procedures.
  • 500 and 100mL sizes accept either standard 38mm stainless-steel or plastic closures.
  • Flasks are autoclavable.

Note: Repeated autoclaving may result in some loss of mechanical strength.  Wash and rinse well before autoclaving.
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Specifications
Capacity (English)16.9 oz.
DescriptionFlask Baffled Straight Neck PC 500mL
Capacity (Metric)500 mL
MaterialPolycarbonate
No. per Case12
No. per Pack4
AutoclavableAutoclavable
GraduatedYes
Bottom ShapeBaffled
Unit SizeCase of 12