Hypersil™ PREP HS C18 HPLC Columns
Hypersil™ PREP HS C18 HPLC Columns
Thermo Scientific™

Hypersil™ PREP HS C18 HPLC Columns

Maximize retention and loading with Hypersil PREP HS C18 prep LC reversed phase columns which offers high loading capacity and suitable for USP-L1 Applications.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
41003-05213050 mm2 mm3 μmPreparative Column, Standard
41003-05463050 mm4.6 mm3 μmPreparative Column, Standard
41003-102130100 mm2 mm3 μmPreparative Column, Standard
41003-104630100 mm4.6 mm3 μmPreparative Column, Standard
41003-152130150 mm2 mm3 μmPreparative Column, Standard
41003-154630150 mm4.6 mm3 μmPreparative Column, Standard
41003-252130250 mm2 mm3 μmPreparative Column, Standard
41003-254630250 mm4.6 mm3 μmPreparative Column, Standard
41005-05213050 mm2 mm5 μmPreparative Column, Standard
41005-05463050 mm4.6 mm5 μmPreparative Column, Standard
41005-059070A50 mm10 mm5 μmPreparative Column, Standard
41005-059270A50 mm20 mm5 μmPreparative Column, Standard
41005-059270XL50 mm25 mm5 μmPreparative Column, Xtended Life
41005-102130100 mm2 mm5 μmPreparative Column, Standard
41005-104630100 mm4.6 mm5 μmPreparative Column, Standard
41005-109070A100 mm10 mm5 μmPreparative Column, Standard
41005-109270A100 mm20 mm5 μmPreparative Column, Standard
41005-109270XL100 mm25 mm5 μmPreparative Column, Xtended Life
41005-152130150 mm2 mm5 μmPreparative Column, Standard
41005-154630150 mm4.6 mm5 μmPreparative Column, Standard
41005-159070A150 mm10 mm5 μmPreparative Column, Standard
41005-159270A150 mm20 mm5 μmPreparative Column, Standard
41005-159270XL150 mm25 mm5 μmPreparative Column, Xtended Life
41005-159370A150 mm30 mm5 μmPreparative Column, Standard
41005-159370XL150 mm30 mm5 μmPreparative Column, Xtended Life
41005-159570A150 mm50 mm5 μmPreparative Column, Standard
41005-159570XL150 mm50 mm5 μmPreparative Column, Xtended Life
41005-252130250 mm2 mm5 μmPreparative Column, Standard
41005-254630250 mm4.6 mm5 μmPreparative Column, Standard
41005-259070A250 mm10 mm5 μmPreparative Column, Standard
41005-259270A250 mm20 mm5 μmPreparative Column, Standard
41005-259270XL250 mm25 mm5 μmPreparative Column, Xtended Life
41005-259370A250 mm30 mm5 μmPreparative Column, Standard
41005-259370XL250 mm30 mm5 μmPreparative Column, Xtended Life
41005-259570A250 mm50 mm5 μmPreparative Column, Standard
41005-259570XL250 mm50 mm5 μmPreparative Column, Xtended Life
41010-018823A8 mm10 mm10 μmGuard Column
41010-019023A20 mm10 mm10 μmGuard Column
41010-019323A30 mm10 mm10 μmGuard 1/16 in.
41010-019323B30 mm10 mm10 μmGuard 1/8 in.
41010-029323A30 mm20 mm10 μmGuard 1/16 in.
41010-029323B30 mm20 mm10 μmGuard 1/8 in.
41010-059070A50 mm10 mm10 μmPreparative Column, Standard
41010-059270A50 mm20 mm10 μmPreparative Column, Standard
41010-059270XL50 mm25 mm10 μmPreparative Column, Xtended Life
41010-109070A100 mm10 mm10 μmPreparative Column, Standard
41010-109270A100 mm20 mm10 μmPreparative Column, Standard
41010-109270XL100 mm25 mm10 μmPreparative Column, Xtended Life
41010-159070A150 mm10 mm10 μmPreparative Column, Standard
41010-159270A150 mm20 mm10 μmPreparative Column, Standard
41010-159270XL150 mm25 mm10 μmPreparative Column, Xtended Life
41010-159370A150 mm30 mm10 μmPreparative Column, Standard
41010-159370XL150 mm30 mm10 μmPreparative Column, Xtended Life
41010-159570A150 mm50 mm10 μmPreparative Column, Standard
41010-159570XL150 mm50 mm10 μmPreparative Column, Xtended Life
41010-259070A250 mm10 mm10 μmPreparative Column, Standard
41010-259270A250 mm20 mm10 μmPreparative Column, Standard
41010-259270XL250 mm25 mm10 μmPreparative Column, Xtended Life
41010-259370A250 mm30 mm10 μmPreparative Column, Standard
41010-259370XL250 mm30 mm10 μmPreparative Column, Xtended Life
41010-259570A250 mm50 mm10 μmPreparative Column, Standard
41010-259570XL250 mm50 mm10 μmPreparative Column, Xtended Life
Catalog number 41003-052130
Price (USD)/ Each
540.72
Add to cart
Length (Metric):
50 mm
Diameter (Metric):
2 mm
Particle Size:
3 μm
Column Format:
Preparative Column, Standard
Price (USD)/ Each
540.72
Add to cart
Hypersil™ PREP HS C18 HPLC Columns
Catalog number41003-052130
Price (USD)/ Each
540.72
-
Add to cart

Maximize retention and loading using Thermo Scientific™ Hypersil™ PREP HS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions allowing you to easily scale up your analytical method, including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These silica-based columns are packed with high surface area particles with a 100Å pore size offering C18 retention, an excellent choice for small molecule and drug purification applications.

Excellent Choice for Routine Applications

  • C18 (USP L1) selectivity - high surface area particle with 100Å pore size.
  • pH stable from 2 to 9.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatPreparative Column, Standard
Diameter (Metric)2 mm
Length (Metric)50 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 9
Pore Size100 Å
Surface Area350 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load15%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach