Nalgene™ Fluorocarbon (PFA) Resin Plastic Graduated Cylinder
Nalgene™ Fluorocarbon (PFA) Resin Plastic Graduated Cylinder
Thermo Scientific™

Nalgene™ Fluorocarbon (PFA) Resin Plastic Graduated Cylinder

Measure aggressive chemicals and other liquids without the risk of breaking with the extraordinary chemical resistance of these graduated cylinders.
Have Questions?
Catalog number 3666-0100
Price (USD)/ Each
629.60
Online exclusive
787.00 
Save 157.40 (20%)
-
Add to cart
Capacity (Metric):
100 mL
Price (USD)/ Each
629.60
Online exclusive
787.00 
Save 157.40 (20%)
Add to cart
Nalgene™ Fluorocarbon (PFA) Resin Plastic Graduated Cylinder
Catalog number3666-0100
Price (USD)/ Each
629.60
Online exclusive
787.00 
Save 157.40 (20%)
-
Add to cart

Measure aggressive chemicals and other liquids without the risk of breaking with the Thermo Scientific™ Nalgene™ Fluorocarbon (PFA) Resin Graduated Cylinder, featuring extraordinary chemical resistance. This cylinder tolerates a wide temperature range - from -270°C to +250°C (-454°F to 482°F). Graduations at 2mL increments with numbered graduations every 10mL are molded-in and won't rub off.

  • Low in extractables—won't contaminate contents
  • Generous pour spout provides ease in dispensing liquids
  • Autoclavable/Graduated/PFA
Specifications
Capacity (Metric)100 mL
MaterialPFA
Tolerance±1.5 mL
Item DescriptionGraduated Cylinder PFA 100mL
No. per Pack1
Diameter (English)1.55 in.
Scale8mL to 100mL in 2mL increments
Diameter (Metric)39.4 mm
Graduations2 mL
AutoclavableAutoclavable
Limit of Error±1.50mL
Max. Temperature250°C
ShapeRound
Diameter (Metric) Inside30.5 mm
Diameter (English) Inside1.2 in.
Max. Temperature (English)482°F
Base TypeRound
Height (English)6.9 in.
Height (Metric)175.3 mm
TypeGraduated Cylinder
Unit SizeEach