Nunc™ EZFlip™ Conical Centrifuge Tubes
Nunc™ EZFlip™ Conical Centrifuge Tubes
Thermo Scientific™

Nunc™ EZFlip™ Conical Centrifuge Tubes

Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)SterilityPackaging
362696NS50 mLNon-sterileBulk
36269415 mLSterileBulk
362694NS15 mLNon-sterileBulk
36269515 mLSterileRacked
362695NS15 mLNon-sterileRacked
36269650 mLSterileBulk
36269750 mLSterileRacked
362697NS50 mLNon-sterileRacked
Catalog number 362696NS
Price (USD)/ Case of 500
366.00
-
Add to cart
Capacity (Metric):
50 mL
Sterility:
Non-sterile
Packaging:
Bulk
Price (USD)/ Case of 500
366.00
Add to cart
Nunc™ EZFlip™ Conical Centrifuge Tubes
Catalog number362696NS
Price (USD)/ Case of 500
366.00
-
Add to cart
Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.

15-mL tube features

  • Integrated leakproof cap prevents cross-contamination and lost closures
  • Clarified polypropylene combines chemical resistance and high-speed tolerances
  • Writing area and flat caps for sample identification
  • Volume markings and graduations
  • DNase/RNase free
  • Product raw materials are biocompatible per USP Class VI test
  • Product is non-cytotoxic and non-pyrogenic
  • Sterilized version available (SAL 10-6)
  • Max RCF: 8500 x g for the fixed-angle rotor, 7000 x g for swing bucket rotor*
  • Operating temperature: –20 to 37°C
  • Shelf life: 2 years

50-mL tube features

  • Integrated leakproof cap prevents cross-contamination and lost closures
  • Clarified polypropylene combines chemical resistance and high-speed tolerances
  • Writing area and flat caps for sample identification
  • Volume markings and graduations
  • Product raw materials are biocompatible per USP Class VI test
  • Product is non-cytotoxic and non-pyrogenic
  • Max RCF: 15000 x g*
  • Operating temperature: –20 to 37°C

*When fully supported by conical rotor cavity or conical adaptor

Ordering Information

Tubes are supplied in a bulk pack (sleeve) or a rack

Specifications
Capacity (Metric)50 mL
MaterialPolypropylene
No. per Case500
No. per Pack25
PackagingBulk
SterilityNon-sterile
ShapeConical
Bottom ShapeConical
GraduatedYes
Product TypeCentrifuge Tube
Max. RCF15,000 x g
Unit SizeCase of 500