Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Thermo Scientific™

Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack

Choose these durable, autoclavable bottles that feature an easy-to-handle square design for storage of aqueous solutions and short-term storage of media.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Size:
38-430 mm
Catalog number 362015-0125
Price (USD)/ Case of 96
357.00
Online exclusive
420.00 
Save 63.00 (15%)
-
Add to cart
Capacity (Metric):
125 mL
Closure Size:
38-430 mm
Price (USD)/ Case of 96
357.00
Online exclusive
420.00 
Save 63.00 (15%)
Add to cart
Nalgene™ Square Polycarbonate Graduated Bottles without Closure: Tray Pack
Catalog number362015-0125
Price (USD)/ Case of 96
357.00
Online exclusive
420.00 
Save 63.00 (15%)
-
Add to cart

Choose Thermo Scientific™ Nalgene Square Polycarbonate Graduated Bottles for storage of aqueous solutions and short-term storage of media. These bottles are durable, autoclavable and feature an easy-to-handle square design.

  • Transparent
  • Easy-to-handle square design
  • Autoclavable
  • Tough, durable even at low temperatures
  • With molded-in graduations and drip-proof neck

Ordering Information:

Tray packed without closures; order closures separately (Series 362150).

Note:

Remove cap or completely disengage threads before autoclaving. Autoclave empty. Repeated autoclaving will shorten bottle life.

Bottles shown with colored closures that are available separately.

WARNING: Reproductive Harm - www.P65Warnings.ca.gov

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity4 oz., 125 mL
Capacity (Metric)125 mL
Capacity (English)4 oz.
ColorClear
DescriptionGraduated Square Bottle
Diameter (English)2.1 in.
Diameter (English) Inner Neck1.1 in.
Diameter (Metric) Inner Neck28 mm
MaterialPolycarbonate
No. per Case96
No. per Pack24
SterilityNon-sterile
GraduationsMolded-in graduations
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI.
Closure IncludedYes
AutoclavableAutoclavable
GraduatedYes
MouthNarrow
ShapeSquare
Height (Metric)110 mm
Product TypeGraduated Square Bottle
Height (English)4.3 in.
Closure Size38-430 mm
Diameter (Metric)54 mm square
Closure TypeScrew Closure (Order Separately)
Through the Closure DispensingNo
Unit SizeCase of 96