Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack
Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack
Thermo Scientific™

Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack

Identify samples quickly using colored closures offered in green, white or natural, specifically designed for the 4.5 mL micro packaging vial.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure SizeColor
342826-011013 mmNatural
342826-011113 mmWhite
342826-011413 mmGreen
Catalog number 342826-0110
Price (USD)/ Case of 1000
198.00
Online exclusive
220.00 
Save 22.00 (10%)
-
Add to cart
Closure Size:
13 mm
Color:
Natural
Price (USD)/ Case of 1000
198.00
Online exclusive
220.00 
Save 22.00 (10%)
Add to cart
Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack
Catalog number342826-0110
Price (USD)/ Case of 1000
198.00
Online exclusive
220.00 
Save 22.00 (10%)
-
Add to cart
Identify samples quickly with Thermo Scientific™ Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials, offered in green, white or natural. Polypropylene polymer closures are ready to use and have no O-ring to fall out or contaminate contents.
Features:
  • Vials (listed separately) and closures are pressure-tested together at 7.5psig.
  • Closures are sterile, RNase/DNase free, non-cytotoxic and non-pyrogenic.
  • Leakproof† when used with Nalgene Micro Packaging Vials.

Ordering Information:

Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1,000 per case. Order sterile vials separately Cat. No. (342800-0045)

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
DescriptionMicro packaging vial closures
ColorNatural
Diameter (Metric) Outer13 mm
MaterialPPCO
SterilitySterile
No. per Case1000
No. per Pack500
Product LineNalgene
Closure MaterialPPCO
Quantity500 Bag, 1000 Cs.
Certifications/ComplianceISO 13485:2016
TypeVial
Closure Size13 mm
For Use With (Equipment)4.5 mL Vials
Unit SizeCase of 1000