Specifications
Capacity1 oz., 30 mL
Capacity (Metric)30 mL
Capacity (English)1 oz.
ColorClear
DescriptionMedia bottles without closure
Diameter (English)1.5 in.
Diameter (English) Inner Neck0.55 in.
Diameter (Metric) Inner Neck14 mm
For Use With (Application)Filling Lines
MaterialPETG
No. per Case280
No. per Pack40
SterilitySterile
Closure IncludedNo
GraduatedYes
MouthNarrow
ShapeSquare
Fit for PurposeSterile
Height (Metric)64 mm
Product TypeSquare Bottle
Height (English)2.5 in.
Closure Size20-415 mm
Diameter (Metric)38 mm
Unit SizeCase of 280