Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack

Easily fill and pour with square, wide-mouth bottles, featuring molded-in graduations and uniform walls that are resistant to splitting or puncturing.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
60 mL
175 mL
250 mL
500 mL
1 L
Closure Size:
View all
28 mm
Catalog number 312114-0002
Price (USD)/ Case of 1000
1,639.80
Online exclusive
1822.00 
Save 182.20 (10%)
-
Add to cart
Capacity (Metric):
60 mL
Closure Size:
28 mm
Price (USD)/ Case of 1000
1,639.80
Online exclusive
1822.00 
Save 182.20 (10%)
Add to cart
Nalgene™ Square Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Catalog number312114-0002
Price (USD)/ Case of 1000
1,639.80
Online exclusive
1822.00 
Save 182.20 (10%)
-
Add to cart

Easily fill and pour with Thermo Scientific™ Nalgene™ Square Wide-Mouth HDPE Bottles with Closure. Featuring molded-in graduations for easy measuring and durable, uniform walls that are resistant to splitting or puncturing, these translucent bottles provide visible liquid levels and come in a space-saving square design.

Features:
  • Wide mouth for easy filling and pouring
  • Chemical- and break-resistant
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity2 oz., 60 mL
Capacity (Metric)60 mL
Capacity (English)2 oz.
ColorNatural
DescriptionWide-Mouth Square Bottle
Diameter (English) Inner Neck0.8 in.
Diameter (Metric) Inner Neck21 mm
MaterialHDPE
No. per Case1000
No. per Pack1000
SterilityNon-sterile
Closure ColorNatural, translucent
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
GraduatedYes
MouthWide
ShapeSquare
Height (Metric)83 mm
Product TypeSquare Wide Mouth Bottle
Width (English)1.45 in.
Height (English)3.2 in.
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size28 mm
Diameter (Metric)36 mm square
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 1000