Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Thermo Scientific™

Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable

Store materials in these easy-to-fill wide-mouth PPCO bottles that are leakproof when used with Nalgene closures.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
1 L
30 mL
125 mL
250 mL
500 mL
Closure Size:
View all
63 mm
Catalog number 312105-0032
Price (USD)/ Case of 50
382.40
Online exclusive
478.00 
Save 95.60 (20%)
-
Add to cart
Capacity (Metric):
1 L
Closure Size:
63 mm
Price (USD)/ Case of 50
382.40
Online exclusive
478.00 
Save 95.60 (20%)
Add to cart
Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
Catalog number312105-0032
Price (USD)/ Case of 50
382.40
Online exclusive
478.00 
Save 95.60 (20%)
-
Add to cart

Store materials in Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Bottles, featuring leakproof† performance when used with included Nalgene closures and a wide mouth for easy filling and dispensing. These translucent, polypropylene copolymer bottles offer better clarity than high-density polyethylene bottles.

  • Polypropylene closures
  • Uniform walls that resist splitting and puncturing
  • Autoclavable
  • Bulk packed

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity32 oz., 1000 mL
Capacity (Metric)1 L
Capacity (English)32 oz.
ColorTranslucent
DescriptionWide-Mouth Bottle
Diameter (Metric) Inner Neck53 mm
MaterialPPCO
No. per Case50
No. per Pack50
SterilityNon-sterile
Closure ColorNatural, translucent
Neck Finish63 mm
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
AutoclavableAutoclavable
GraduatedNo
MouthWide
ShapeRound
Height (Metric)199 mm
Product TypeWide Mouth Bottle
Width (English)3.5 in.
Height (English)7.84 in.
Closure MaterialPolypropylene
Closure Size63 mm
Diameter (Metric)91 mm
Closure TypeScrew (Bulk Packed, Unassembled)
Through the Closure DispensingNo
Unit SizeCase of 50