Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack

Fill and dispense liquids using these wide-mouth HDPE bottles, which are leakproof when used with Nalgene closures.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
1 L
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
View all
63 mm
Catalog number 312104-0032
Price (USD)/ Case of 50
393.19
Online exclusive
421.00 
Save 27.81 (7%)
-
Add to cart
Capacity (Metric):
1 L
Closure Size:
63 mm
Price (USD)/ Case of 50
393.19
Online exclusive
421.00 
Save 27.81 (7%)
Add to cart
Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack
Catalog number312104-0032
Price (USD)/ Case of 50
393.19
Online exclusive
421.00 
Save 27.81 (7%)
-
Add to cart

Fill and dispense liquid easily using these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure. The uniform, natural high-density polyethylene walls resist splitting and puncturing.

Features:
  • Natural high-density polyethylene bottles with natural polypropylene closures
  • Excellent chemical resistance
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity32 oz., 1000 mL
Capacity (Metric)1 L
Capacity (English)32 oz.
ColorTranslucent
DescriptionWide-Mouth Bottle
Diameter (Metric) Inner Neck53 mm
MaterialHDPE
No. per Case50
No. per Pack50
SterilityNon-sterile
Closure ColorNatural
Neck Finish63 mm
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRound
Height (Metric)199 mm
Product TypeWide Mouth Bottle
Width (English)3.6 in.
Height (English)7.84 in.
Closure MaterialPolypropylene
Closure Size63 mm
Diameter (Metric)91 mm
Closure TypeScrew (Bulk Packed, Unassembled)
Through the Closure DispensingNo
Unit SizeCase of 50