Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure: Bulk Pack
Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure: Bulk Pack

Safely store, ship and package liquids with these narrow-mouth, LDPE packaging bottles with closure.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
1000 mL
125 mL
500 mL
Closure Size:
View all
38-430 mm
Catalog number 312088-0032
Price (USD)/ Case of 50
135.59
Special Offer
Online exclusive
Ends: 31-Dec-2024
161.00 
Save 25.41 (16%)
-
Add to cart
Capacity (Metric):
1000 mL
Closure Size:
38-430 mm
Price (USD)/ Case of 50
135.59
Special Offer
Online exclusive
Ends: 31-Dec-2024
161.00 
Save 25.41 (16%)
Add to cart
Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure: Bulk Pack
Catalog number312088-0032
Price (USD)/ Case of 50
135.59
Special Offer
Online exclusive
Ends: 31-Dec-2024
161.00 
Save 25.41 (16%)
-
Add to cart

Safely store, ship and package liquids with bulk-packed Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure. With a robust and durable construction for packaging use, these bottles feature a polypropylene, narrow-mouth closure for easy pouring. The natural, low-density polyethylene provides excellent flexibility, impact resistance and clarity.

Features:
  • Includes natural, polypropylene closures
  • Ideal material for trace metal analysis because of LDPE low trace metal content
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity32 oz., 1000 mL
Capacity (Metric)1000 mL
Capacity (English)32 oz.
ColorTranslucent
DescriptionNarrow-Mouth Packaging Bottles
Diameter (Metric) Inner Neck27 mm
MaterialLDPE
No. per Case50
No. per Pack50
Closure ColorNatural, translucent
Neck Finish38 mm
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
MouthNarrow
ShapeRound
Height (Metric)216 mm
Product TypePacker Bottle
Width (English)3.5 in.
Height (English)8.5 in.
Closure MaterialPolypropylene
Closure Size38-430 mm
Diameter (Metric)91 mm
Closure TypeScrew (Bulk Packed, Unassembled)
Through the Closure DispensingNo
Unit SizeCase of 50