Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack
Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack
Actual product may vary
Thermo Scientific™

Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack

Protect light-sensitive liquids or dry materials from exposure using these rectangular, opaque amber HDPE bottles with closure.
Have Questions?
Change viewbuttonViewtableView
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Size:
View all
28 mm
Catalog number 312009-0004
Price (USD)/ Case of 500
908.00
Online exclusive
1440.00 
Save 532.00 (37%)
-
Add to cart
Capacity (Metric):
125 mL
Closure Size:
28 mm
Price (USD)/ Case of 500
908.00
Online exclusive
1440.00 
Save 532.00 (37%)
Add to cart
Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack
Catalog number312009-0004
Price (USD)/ Case of 500
908.00
Online exclusive
1440.00 
Save 532.00 (37%)
-
Add to cart

Protect light-sensitive liquids or dry materials from exposure with Thermo Scientific™ Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure. These bottles feature a space-saving shape and uniform, high-density, polyethylene walls that are resistant to splitting or puncturing. They also offer protection from UV light, as well as excellent chemical resistance to most acids, bases and alcohols.

Features:
  • Uniform walls are resistant to splitting or puncturing
  • Excellent chemical resistance to most acids, bases and alcohols
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

Includes:

Opaque amber HDPE rectangular bottle with opaque amber PP closure

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
Capacity4 oz., 125 mL
Capacity (Metric)125 mL
Capacity (English)4 oz.
ColorOpaque Amber
DescriptionRectangular Bottle
Diameter (English) Inner Neck0.8 in.
Diameter (Metric) Inner Neck21 mm
MaterialHDPE
No. per Case500
No. per Pack500
SterilityNon-sterile
Closure ColorOpaque Amber
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure IncludedYes
GraduatedNo
MouthWide
ShapeRectangular
Height (Metric)102 mm
Product TypeBottle
Height (English)4 in.
Closure MaterialPolypropylene
Closure Size28 mm
Diameter (Metric)61 mm
Closure TypeScrew Cap
Through the Closure DispensingNo
Unit SizeCase of 500