Catalog Number | Particle Size | Diameter (Metric) | Length (Metric) | Stationary Phase |
---|---|---|---|---|
31105-014001 | 5 μm | 4 mm | 10 mm | Proprietary |
31103-102130 | 3 μm | 2.1 mm | 100 mm | Phenyl (Ph) |
31103-053030 | 3 μm | 3 mm | 50 mm | Proprietary |
31103-103030 | 3 μm | 3 mm | 100 mm | Phenyl (Ph) |
31103-153030 | 3 μm | 3 mm | 150 mm | Proprietary |
31103-104630 | 3 μm | 4.6 mm | 100 mm | Phenyl (Ph) |
31105-253030 | 5 μm | 3 mm | 250 mm | Proprietary |
31103-152130 | 3 μm | 2.1 mm | 150 mm | Phenyl (Ph) |
31205-254630 | 5 μm | 4.6 mm | 250 mm | Proprietary |
31103-154630 | 3 μm | 4.6 mm | 150 mm | Phenyl (Ph) |
31105-254630 | 5 μm | 4.6 mm | 250 mm | Phenyl (Ph) |
31105-154630 | 5 μm | 4.6 mm | 150 mm | Phenyl (Ph) |
31105-104630 | 5 μm | 4.6 mm | 100 mm | Proprietary |
31103-014001 | 3 μm | 4 mm | 10 mm | Phenyl (Ph) |
31103-013001 | 3 μm | 3 mm | 10 mm | Proprietary |
31103-012101 | 3 μm | 2.1 mm | 10 mm | Phenyl (Ph) |
Rapidly analyze polyaromatic hydrocarbons (PAHs) with Thermo Scientific™ Hypersil™ Green Green PAH LC Columns. Featuring specially tailored alkyl-bonded silica with high carbon loading, these short, fast columns can analyze 16 PAHs in four minutes. Optimized for EPA Method 610: Polynuclear Aromatic Hydrocarbons, these columns provide excellent performance.