Dionex™ CarboPac™ PA200 IC Columns for Dual EGC Mode
Dionex™ CarboPac™ PA200 IC Columns for Dual EGC Mode
Actual product may vary

Dionex™ CarboPac™ PA200 IC Columns for Dual EGC Mode

Use these columns for accurate, high-resolution IC separation of complex carbohydrates such as oligosaccharides when operating Dionex HPIC systems in Dual EGC mode.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn TypeLength (Metric)Diameter (Metric)
302861Separator Column250 mm1 mm
302862Guard Column50 mm1 mm
Catalog number 302861
Price (USD)/ Each
1,500.00
Add to cart
Column Type:
Separator Column
Length (Metric):
250 mm
Diameter (Metric):
1 mm
Price (USD)/ Each
1,500.00
Add to cart
Dionex™ CarboPac™ PA200 IC Columns for Dual EGC Mode
Catalog number302861
Price (USD)/ Each
1,500.00
-
Add to cart

Use these Thermo Scientific™ Dionex™ CarboPac™ PA200 IC Columns for Dual EGC Mode to obtain predictable, high-resolution, gradient separation of complex carbohydrates such as oligosaccharides when operating in Dual EGC mode on Thermo Scientific™ Dionex™ ICS-6000 HPIC™ systems equipped with Thermo Scientific™ Chromeleon™ CDS software. Dual eluent generator cartridge (EGC) mode enables electrolytic generation of potassium hydroxide/methanesulfonic acid (KOH/MSA) gradient eluent for complex carbohydrate analysis using a Dionex EGC 400 KOH Eluent Generator Cartridge and a Dionex EGC 400 MSA Eluent Generator Cartridge in series with each other to provide the extremely reproducible gradient eluent you need for complex carbohydrate analysis.

Combined with pulsed amperometric detection (PAD), this anion-exchange column provides fast, reproducible separations with no need for derivatization. The 1mm (standard/microbore) Dionex CarboPac PA200 IC columns for Dual EGC contain the same resin as the proven 3mm Dionex CarboPac PA200 IC columns, which are used for non-Dual EGC carbohydrate analyses. All Dionex CarboPac PA200 columns provide high-efficiency, fast, pH-stable separation of oligosaccharides based on size, charge, degree of branching, and linkage isomerism.

Unique advantages of Dionex CarboPac PA200 IC Columns for Dual EGC

  • Repeatable and accurate linear polysaccharide profiling
  • Predictable profiling of galacto-oligosaccharides
  • Packed with a hydrophobic, polymeric, pellicular anion exchange resin stable over the range of pH 0–14
  • Unique pH-stability of the packing material allows the use of eluent compositions that are conducive to anodic oxidation of carbohydrates at gold electrodes
Typical operating conditions
  • Recommended flow rate: 0.063mL/min
  • Recommended operating temp: 30°C
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Anion Exchange Capacity4 μeq/column
Column ConstructionPEEK
Column TypeSeparator Column
Column Capacity4 μeq
For Use With (Application)Complex Carbohydrate Analysis in Dual EGC Mode
For Use With (Equipment)Dionex ICS-6000 HPIC Systems Operating in Dual EGC Mode
Max. Pressure4500 psi (at 0.063 mL/min.)
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Particle Size5.5 μm
Stationary PhaseCarboPac PA200
pH0 to 14
Resin Composition5.5 μm diameter ethylvinylbenzene/divinylbenzene substrate (55% cross-linked) agglomerated with 43 nm microbead quaternary amine functionalized latex (6% cross-linked).
Temperature (Metric)4°C to 60°C
Length (Metric)250 mm
Diameter (Metric)1 mm
Unit SizeEach