Catalog Number | Volume (Metric) Receiver | Unit Size |
---|---|---|
300-4050 | 500 mL | Case of 4 |
300-4000 | 250 mL | Case of 4 |
300-4000PK also known as 300-4000 | 250 mL | Each |
300-4050PK | 500 mL | Each |
300-4100 | 1000 mL | Case of 4 |
300-4100PK | 1000 mL | Each |
Reusable filter units include two membrane support plates: a clear one-piece plate for sterilization applications and a two-piece white plate for analytical applications. Accepts 47 or 50 mm diameter membranes. Two side-arms allow connection to vacuum line. Tubing adapters accept 1/4- to 5/16-inch (6 to 8 mm) I.D. vacuum tubing. 4 units per case.