TRACE™ GC Columns for Specific EPA Methods
TRACE™ GC Columns for Specific EPA Methods
Thermo Scientific™

TRACE™ GC Columns for Specific EPA Methods

Perform specific EPA methodologies with confidence and unsurpassed performance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Film ThicknessStationary Phase
26RF223P30 m0.25 mm0.5 μmTrace™ TR-8270
260P123P12 m0.32 mm0.25 μmTrace™ TR-8095
26RV495P20 m0.18 mm1 μmTrace™ TR-524
26RX142P30 m0.25 mm0.25 μmTrace™ TR-525
Catalog number 26RF223P
Price (USD)/ Each
-
Length (Metric):
30 m
Diameter (Metric):
0.25 mm
Film Thickness:
0.5 μm
Stationary Phase:
Trace™ TR-8270
Perform specific EPA methodologies with confidence and unsurpassed performance using the Thermo Scientific™ TRACE™ GC Capillary Columns for Specific EPA Methods. These low-bleed and temperature-stable columns have been designed, manufactured and tested to provide consistent, reliable results from run-to-run and batch-to-batch.
Columns Tailored Specifically for U.S. EPA Test Methods:
  • TRACE TR-524 and TRACE TR-525: U.S. EPA Drinking Water Test Methods 524 or 525
  • TRACE TR-527: U.S. EPA Drinking Water Test Method 527, featuring the robust, low-bleed performance required for analysis of pesticides and flame retardants
  • TRACE TR-8270: U.S. EPA Solid Waste Test Method 8270
  • TRACE TR-8095: U.S. EPA Method 8095 for Explosives Testing, featuring high maximum temperature and low surface activity
Excellent Quality and Reproducibility:
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Applications:
  • Volatile organic compounds (VOCs)
  • Pesticides
  • Brominated flame retardants
  • Explosives
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
Product LineTRACE
Stationary PhaseTrace™ TR-8270
USP TypeG43
Max. Temperature280/300°C
For Use With (Application)Volatile Organic Compounds Analysis, GC/MS for Volatile Organic Compounds (VOCs), GC/MS for Flame Retardants, GC/MS for Pesticides, GC/MS for Explosives
Film Thickness0.5 μm
Length (Metric)30 m
Description30 m x 0.25 mm x 0.5 μm
Unit SizeEach