Specifications
ColorClear
Dimensions (L x W x H)5 x 3.35 x 0.3 in. (127 x 85 x 7.9 mm)
MaterialPolystyrene
SterilitySterile
No. of Wells384
Height (Metric)7.9 mm
Length (English)5 in.
Length (Metric)127 mm
Condensation RingsNo
Height (English)0.3 in.
No. per Case60
No. per Pack1
Dimensions (L x W)5 x 3.35 in. (127 x 85 mm)
Evaporation BarrierYes
Width (English)3.35 in.
Width (Metric)85 mm
Product TypePlate Lid
Product LineNunc
AdhesiveNone
Temperature Range (Metric)-20°C to +80°C
Well ShapeAll well shapes
Plate Compatibility384-well Plate
Cut-off CornersLong Side
Unit SizeCase of 60