TraceGOLD™ TG-1MS Guard GC Columns with SafeGuard
TraceGOLD™ TG-1MS Guard GC Columns with SafeGuard
Thermo Scientific™

TraceGOLD™ TG-1MS Guard GC Columns with SafeGuard

Extend column life with the integrated guard of the this GC column.

Have Questions?
Catalog number 26099-1425
Price (USD)/ Each
868.17
Add to cart
Diameter (Metric):
0.25 mm
Particle Size:
0.25 μm
Price (USD)/ Each
868.17
Add to cart
TraceGOLD™ TG-1MS Guard GC Columns with SafeGuard
Catalog number26099-1425
Price (USD)/ Each
868.17
-
Add to cart

Extended column life with the integrated guard of the Thermo Scientific™ TraceGOLD TG-1MS GC Column with SafeGuard, which prolongs the lifetime of the analytical column.

Engineered for Superior Performance:
  • Same performance characteristics as the nonpolar TraceGOLD TG-1MS GC Column
  • No impact upon performance when cutting the column during routine maintenance

Applications:
  • Hydrocarbons
  • Polychlorinated biphenyls (PCBs)
  • Drugs of abuse
  • Gasoline range organics (GROs)
  • Refinery gases
  • Essential oils
  • Pesticides

Leap Forward with Low Bleed and Superior Inertness:
  • A low bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends the intervals between scheduled maintenance and prolongs the analytical column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult compounds.

Recommended For:
  • Hydrocarbons
  • GROs
  • Drugs of abuse
  • PCBs

Alternative Uses:
  • Chlorinated aromatics
  • Organochlorine pesticides
  • Organophosphorous pesticides
  • Polycyclic aromatic hydrocarbons (PAHs)
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes

Similar To:
  • Rxi™-1ms
  • DB-1
  • DB-1ms
  • HP-1
  • HP-1ms
  • Ultra-1
  • SPB™-1
  • Equity™-1
  • VF-1ms
  • CP-Sil 5 CB Low Bleed/MS
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-1 MS
USP TypeG2
Max. Temperature330/350°C (Standard Columns), 430°C (Metal Columns)
For Use With (Application)GC/MS for Optimal Signal-to-Noise Ratio, Sensitivity, and MS Integrity
Particle Size0.25 μm
Film Thickness0.25 μm
Length (Metric)30 m
PolarityNon-Polar
Unit SizeEach