Catalog Number | Diameter (Metric) | Film Thickness | Length (Metric) |
---|---|---|---|
26082-0470 | 0.25 mm | 0.1 μm | 30 m |
26082-0590 | 0.25 mm | 0.1 μm | 60 m |
26082-5000 | 0.25 mm | 0.1 μm | 105 m |
26082-5010 | 0.25 mm | 0.2 μm | 30 m |
26082-5020 | 0.25 mm | 0.2 μm | 60 m |
26082-5030 | 0.25 mm | 0.2 μm | 105 m |
26082-5040 | 0.32 mm | 0.2 μm | 30 m |
26082-5050 | 0.32 mm | 0.2 μm | 60 m |
26082-3360 | 0.53 mm | 1.5 μm | 30 m |
Refine your expectations for high-polarity GC/MS with the Thermo Scientific™ TraceGOLD™ TG-POLAR columns, which are specifically designed with a polymer and surface treatment to overcome traditional problems with high-polarity columns.
Engineered for Superior Performance
Applications: