TracePLOT TG-BOND U GC Columns
TracePLOT TG-BOND U GC Columns
Thermo Scientific™

TracePLOT TG-BOND U GC Columns

For consistent, reproducible analysis of nonpolar and polar compounds, choose the polar PLOT column with essentially no particle release.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
26007-600015 m0.32 mm
26007-603030 m0.32 mm
26007-609030 m0.53 mm
Catalog number 26007-6000
Price (USD)/ Each
-
Request A Quote
Length (Metric):
15 m
Diameter (Metric):
0.32 mm
For consistent, reproducible analysis of nonpolar and polar compounds, Thermo Scientific™ TracePLOT TG-BOND U GC Columns deliver high performance and unsurpassed stability. The columns use a polar divinylbenzene ethylene glycol/dimethylacrylate phase, and the particles are incorporated into the tubing for essentially no particle release, which helps prevent damage to detection systems.
Applications:
  • Polar and nonpolar compounds
Similar To:
  • HP-PLOT U
  • Rt™-U-BOND
  • CP-PoraPLOT U
  • CP-PoraBOND U
  • Supel-N PLOT
Specifications
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
Stationary PhaseTracePLOT™ TG-BOND U
Max. TemperatureUp to 190°C
For Use With (Application)Polare Compounds Analysis
Film Thickness10 μm
Length (Metric)15 m
PolarityPolar
Unit SizeEach