Catalog Number | Length (Metric) | Diameter (Metric) |
---|---|---|
26005-6000 | 15 m | 0.32 mm |
26005-6030 | 30 m | 0.32 mm |
26005-6060 | 15 m | 0.53 mm |
26005-6090 | 30 m | 0.53 mm |
For consistent, reproducible separation of ethane, ethylene, and acetylene, Thermo Scientific™ TracePLOT TG-BOND Q+ GC Columns deliver high performance and unsurpassed stability. The columns use an intermediate-polarity porous divinyl benzene homopolymer phase, and the particles are incorporated into the walls of the tubing for essentially no particle release, which helps prevent damage to detection systems.